Abbotsford
MIL48001421

MILWAUKEE ELECTRIC TOOL 48-00-1421 Blade SAWZALL carbide grit 6" 1/pk

Price $12.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-00-1421

Description

Tungsten carbide for long life. Coarse grit for fast cutting.


Coarse grit for fast cutting.

Tungsten carbide for long life.

1/2 in. universal tang fits all SAWZALL

For cutting hardwood flooring, cast iron, stainless-steel, ceramic tile, plaster, masonry, brick, stone, slate, clay pipe, carbon, marble, chalkboard, fiberglass materials (polyester, epoxy, melamine) and other abrasive materials

Specifications

Brand Name Milwaukee Sub Brand SAWZALL®
Blade Length 6.0 in Blade Thickness 0.032 in
Number of Teeth 0 UPC 045242192229

Packages

5 - UNIT - (5)