Abbotsford
MIL48001450

MILWAUKEE ELECTRIC TOOL 48-00-1450 Sawzall® Reciprocating Saw Blade 9 in

Price $23.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-00-1450

Description

Diamond Grit THE TORCH™ SAWZALL® blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials. Diamond grit delivers up to 30x longer life than standard carbide grit blades. The result is a significantly lower cost per cut. The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard carbide grit blades. A thicker, more rigid blade body resists fracturing and bending for maximum durability. The 1 inch tall blade body reduces blade twisting for straighter, more accurate cuts.


A thicker, more rigid blade body resists fracturing and bending for maximum durability.

Diamond Grit delivers up to 30x longer life than standard carbide grit blades. The result is a significantly lower cost per cut.

The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.

The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard carbide grit blades.

1/2 in. Universal Tang fits all SAWZALL® Blades

Ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials

1 in. tall blade to reduce blade twisting for straight, accurate cuts

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Width 1 in Blade Thickness 0.05 in
Number of Teeth 0 Blade Material Steel, Diamond Grit
Finish Black For Use With Cast Iron, Hard Tile, Masonry
UPC 045242187416

Packages

5 - UNIT - (5)