Abbotsford
MIL48001304

MILWAUKEE ELECTRIC TOOL 48-00-1304 Blade SAWZALL pruning 5-teeth 9" 1/pk

Price $12.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-00-1304

Description

Extra deep gullets easily remove chips for fast cutting. Unique fleam ground teeth cut in both directions for clean cuts. Induction hardened teeth for long life.


Extra deep gullets easily remove chips for fast cutting.

Induction hardened teeth for long life

Unique fleam ground teeth cut in both directions for clean cuts.

5 teeth per inch

1/2 in. Universal Tang fits all SAWZALL® Blades

Thin kerf for flexible cuts

Steel Construction

Specifications

Brand Name Milwaukee Sub Brand SAWZALL®
Blade Length 9.0 in Blade Thickness 0.2 in
Number of Teeth 36 Finish White
UPC 045242192205

Packages

5 - UNIT - (5)