Abbotsford
MIL48001305

MILWAUKEE ELECTRIC TOOL 48-00-1305 Sawzall® Hacksaw Blade 12 in 5 TPI

Price $15.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-00-1305

Description

Extra deep gullets easily remove chips for fast cutting. Unique fleam ground teeth cut in both directions for clean cuts. Induction hardened teeth for long life.


Extra deep gullets easily remove chips for fast cutting.

Induction hardened teeth for long life

Unique fleam ground teeth cut in both directions for clean cuts.

5 teeth per inch

1/2 in. Universal Tang fits all SAWZALL® Blades

Thin kerf for flexible cuts

Steel Construction

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Hacksaw Blade Type Pruning
Blade Length 12 in Blade Thickness 0.2 in
TPI or Pitch 5 Number of Teeth 48
Blade Material Steel Finish White
Applicable Materials Wood, Plywood, OSB and Engineered Lumber Materials For Use With Sawzall® Blades
UPC 045242192212

Packages

5 - UNIT - (5)