Abbotsford
MIL48005573

MILWAUKEE ELECTRIC TOOL 48-00-5573 12" WRECKER™ with NITRUS™ Carbide SAWZALL® Blade for Multi-Material (5 PK)

Price $173.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-00-5573

Description

The MILWAUKEE® WRECKER™ with NITRUS CARBIDE™ SAWZALL® blade for multi-material cutting is the next generation of carbide teeth technology. The NITRUS CARBIDE™ technology allows this blade to be the fastest cutting and longest-life multi-material blade on the market. The carbide SAWZALL® blade features a 6TPI design for best material versatility and the ability to cut materials from wood with nails and screws to thick metals. This metal cutting SAWZALL® blade delivers 2x life versus carbide teeth blades eliminating the need for blade changes when cutting a variety of materials. This carbide sawzall blade is available in 6”, 9”, and 12” blade lengths. It is the ideal blade for demolition and remodeling jobs.


Unmatched Life. Superior Cutting Versatility.

NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology

Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting

2x life over Carbide Teeth Blades

Best blade for residential demolition applications

Optimized Performance in: wood with nails and screws, roofing material, plaster and drywall, rigid conduit and black pipe

Fang Tip™ design for fastest plunge cuts in woods, plaster and drywall

6TPI design for best material versatility

1/2" Universal Tang

Made in the USA

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Wrecker™
Item Name Reciprocating Saw Blade Blade Length 12 in
Blade Width 2 in Blade Thickness 0.05 in
TPI or Pitch 6 Number of Teeth 63
Blade Material Nitrus Carbide Finish Black,Red
Applicable Materials Metal, Wood Includes (5) Reciprocating Saw Blades
Application For All-Purpose UPC 045242742622

Packages

1 - UNIT - 1