Description
The Ax Sawzall® Blades Have Been Engineered To Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability And Quickest Plunge Cuts Of Any Wood Demolition Blade On The Market.
Specifications
| Brand Name | Milwaukee | Sub Brand | Sawzall®, The AX™ |
| Item Name | Reciprocating Saw Blade | Type | Tapered Back |
| Blade Length | 12 in | Blade Width | 1 in |
| Blade Thickness | 0.05 in | TPI or Pitch | 5 |
| Number of Teeth | 60 | Teeth Type | Carbide |
| Cutting Edge Material | Carbide | Shank Type | Universal |
| Shank Size | 1/2 in | Blade Material | Steel |
| Applicable Materials | Durock, Nails, Plaster, Screws, Shingles, Wood and more | UPC | 045242521098 |
Packages
| 1 - UNIT - 1 |