Abbotsford
MIL49251502

MILWAUKEE 49-25-1502 1-3/8” Carbide Teeth Metal Universal Fit Oscillating Multi-Tool Blade (2 PK)

Price $40.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1502

Description

The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Metal Oscillating Multi-Tool Blades are designed for metal cutting in screws, bolts, nails, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.


Carbide Teeth for up to 50x longer life vs bi-metal blades

TITANIUM ENHANCED™ to extend blade life

Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control

Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools

For use in Metal applications: screws, bolts, metal pipe, nails, and more

Protective black oxide coating for corrosion resistance

Long lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

1-3/8" Cutting Width

Specifications

Brand Name Milwaukee Tool Sub Brand Renoir II
Type Cordless Material Rock Carbide Teeth
Application Multi-Material UPC 045242571109

Packages

1 - UNIT - 1