Abbotsford
MILIBOA3001

MILWAUKEE ELECTRIC TOOL IBOA300-1 IMPERIAL BLADES™ ONE-FIT™ 1-1/4" Bi-Metal Wood & Nails Blade, 1PK

Price $13.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOA300-1

Description

Imperial Blades One Fitâ„¢ 1-1/4" Bi-Metal Wood & Nails Blade is composed of durable bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are wood & nails, copper pipe, wood, PVC, drywall, and more. This bi-metal multi-tool blade is ideal for cutting door jambs and nail or staple embedded wood. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

For Cuts in Wood w/ Nails, Wood, Drywall, & PVC

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-1/4" Cutting Width

1-5/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
Color/Finish Black Oxide UPC 819846010247

Packages

1 - UNIT - 1