Abbotsford
MILIBOAT3401

MILWAUKEE ELECTRIC TOOL IBOAT340-1 IMPERIAL BLADES™ ONE-FIT™ 1-3/4" STORM™ Titanium Bi-Metal Metal Blade, 1PK

Price $19.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOAT340-1

Description

Imperial Blades One Fitâ„¢ 1-3/4" Storm Titanium Metal Blade is composed of durable bi-metal (BiM) and combined with Storm Titanium coating for extended life and performance. The wavy set tooth pattern makes this blade ideal for metal and multi-material applications by dispersing the wear on all teeth. Recommended applications are metal (Non-Ferrous), wood & nails, wood, PVC, drywall, and more. This oscillating titanium metal blade is ideal for deck maintenance, fence repair, flooring, framework with nails or staples, and plunge cutting vents and outlets. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools

STORM™ Titanium Coating for Extended Life & Performance

For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/4" Cutting Width

2-3/16" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Made in the USA with global components

Specifications

Brand Name Imperial Sub Brand One Fit™
Blade Length 2.1875 in Blade Width 1.75 in
Blade Thickness 0.03 in Blade Material Bi-Metal
UPC 819846010438

Packages

1 - UNIT - 1