Abbotsford
MILIBOAT3651

MILWAUKEE ELECTRIC TOOL IBOAT365-1 IMPERIAL BLADES™ ONE-FIT™ 1-3/8" Carbide Extreme STORM™ Titanium Multi-Material Blade, 1PK

Price $21.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOAT365-1

Description

Imperial Blades One Fitâ„¢ 1-3/8" Carbide Extreme Storm Titanium Multi-Material Blade is uniquely designed for high performance in metal-embedded wood applications. The carbide teeth tackle the toughest applications and last up to 50X more cuts than Imperial bi-metal blades. Unlike the Carbide Extreme Metal Blade, the IBOAT365 Multi-Material Blade offers a thin blade profile with a Storm Titanium coating for fast cuts in metal embedded wood. This carbide multi-tool blade is ideal for wood & screws, fiber cement, plaster, PVC, drywall, and more. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools

Carbide Extreme Combined with STORM™ Titanium for up to 50X More Cuts

For Fast, Longer Lasting Cuts in Wood with Screws or Nails, Plaster, Fiber Cement, Drywall, and PVC

Carbide Extreme with STORM™ Titanium allows you to cut more softer metals than Bi-Metal and even harder metal fasteners like Screws

Storm Titanium Coating for Extended Life & Performance

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/8" Cutting Width

1-1/2" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Specifications

Brand Name Imperial Sub Brand One Fit™
Color/Finish Black UPC 819846017901

Packages

1 - UNIT - 1