Abbotsford
MILIBOATV6

MILWAUKEE ELECTRIC TOOL IBOATV-6 IMPERIAL BLADES™ ONE-FIT™ STORM™ Titanium Metal/Wood Variety Pack, 6PC + Free Case

Price $72.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOATV-6

Description

Imperial Blades One Fit™ Storm Titanium Metal/Wood Variety Pack, 6 Piece + Free Case includes 6 Storm Titanium Bi-Metal (BiM) blades: (2) One Fit™ 1-1/8" and (2) 1-3/4" Storm Titanium Bi-Metal Metal Blades (IBOAT330, IBOAT340) and (2) One Fit™ 1-1/4" Storm Titanium Wood & Nails Blade (IBOAT336). These oscillating multi-tool blades are ideal for metal, wood & nails, wood, PVC applications, and more. Our One Fit™ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-Starlock Tools

Storm Titanium Coating for Extended Life & Performance

6PC STORM™ Titanium Bi-Metal Variety Pack with Free Oscillating Blade Case

For Cuts in Nails, Staples, Copper Pipe, Wood w/ Nails, Wood, Drywall, & PVC.

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-1/8", 1-1/4", & 1-3/4" Blade Cutting Widths

1-5/8" & 2-3/16" Max Plunge Cut Depths

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Specifications

Brand Name Imperial Sub Brand One Fit™
UPC 819846010490

Packages

1 - UNIT - 1