Abbotsford
MILIBOTSPV10

MILWAUKEE ELECTRIC TOOL IBOTSPV-10 IMPERIAL BLADES™ ONE-FIT™ 3-1/2" Oscillating Triangle Sanding Pad + Sandpaper Variety Pack, 10PC

Price $21.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBOTSPV-10

Description

Imperial Blades One Fitâ„¢ 3-1/2" Oscillating Triangle Sanding Pad and Sandpaper Variety Pack includes the three most popular grit options for sanding projects: 60 Coarse Grit for aggressive material removal, 120 Medium Grit for smoothing, and 240 Fine Grit for finishing. Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments. Recommended applications are wood, paint, varnish, and more. The oscillating multi-tool sanding attachment is ideal for removing excess wood, finish and paint in hard-to-reach areas such as windows, doors, shutters, and other furniture. The sandpaper is compatible with all 3-1/2" hook & loop sanding pad attachments. Our One Fitâ„¢ anchor fits all major brands of non-Starlock tools: Milwaukee, Ridgid, Ryobi, DeWalt, Dremel, Rockwell, Makita, Craftsman, Porter-Cable, SKIL, WORX, and more! Dremel models MM45 & MM50 require the included adapter.


One Fit™ Anchor Fits All Major Brands of Non-STARLOCK™ Tools

3-1/2" Triangle Sanding Pad and Paper

Laser Etched Markings For Easy Blade & Application Identification

3-1/2" Triangle Shape

Black Oxide Finish resists corrosion for longer life

Triangle Shape for Detail and Corner Sanding

Easy Sandpaper Changes with the Hook & Loop Backing

Durable Foam Pad

Vacuum Holes in the sandpaper are compatible with vacuum systems

Specifications

Brand Name Imperial Sub Brand One Fit™
Length 3-1/2 in Width 3-1/4 in
Thickness 1 in Material Plastic,Rubber
UPC 819846017987

Packages

1 - UNIT - 1