Abbotsford
MILIBSL2203

MILWAUKEE ELECTRIC TOOL IBSL220-3 IMPERIAL BLADES™ STARLOCK™ 1-3/8" Japanese Tooth Hardwood Blade, 3PK

Price $48.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBSL220-3

Description

Imperial Blades Starlock™ 1-3/8" Japanese Tooth Hardwood Blade 3 Pack is composed of high carbon steel (HCS) for medium-duty wood applications. The triple-ground Japanese tooth configuration is designed for up to 2X faster cuts than standard Imperial wood blades. We've specifically engineered this oscillating multi-tool blade for precise, clean cuts in hardwood, wood, PVC, drywall, and other soft materials, not designed for metal contact. Our hardwood multi-tool blade is ideal for cutting trim, flooring, and dowels. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Precision Cut Japanese Teeth for Precise Cuts and a Smooth Finish in Hardwood

For Cutting Hardwood, Wood, Drywall, PVC, and Other Soft Materials.

High Carbon Steel Blade

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/8" Cutting Width

1-5/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black Oxide UPC 819846015280

Packages

1 - UNIT - 1