Abbotsford
MILIBSL3003

MILWAUKEE ELECTRIC TOOL IBSL300-3 IMPERIAL BLADES™ STARLOCK™ 1-3/8" Bi-Metal Wood & Nails Blade, 3PK

Price $51.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBSL300-3

Description

Imperial Blades Starlock™ 1-3/8" Wood & Nails Blade 3 Pack is composed of durable bi-metal (BiM) to stand up to nail-laden materials. Our oscillating blade for nail-embedded wood is also ideal for copper pipe, wood, PVC, drywall, and more. Popular projects include cutting door jambs and nail or staple embedded wood. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

For Cuts in Wood w/ Nails, Wood, Drywall, & PVC

Starlock Bi-Metal Blades offer Longer Life when compared to High Carbon Steel Blades

Bi-Metal allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

1-3/8" Cutting Width

1-5/8" Max Plunge Depth

Hour Glass Blade Body Shape For Faster, More Efficient Plunge Cuts

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black UPC 819846015259

Packages

1 - UNIT - 1