Abbotsford
MILIBSL4101

MILWAUKEE ELECTRIC TOOL IBSL410-1 IMPERIAL BLADES™ STARLOCK™ 3-3/8" HSS Thin Metal Segment Blade, 1PK

Price $29.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBSL410-1

Description

Imperial Blades Starlock™ 3-3/8" Thin Metal Segment Blade is composed of high-speed steel (HSS) for greater hardness and wear resistance. Segment blade shape allows for better control during long straight cuts and is ideal for working in corners and on edges without over-cutting. Recommended applications are thin metal, wood, fiberglass, PVC, and more. Popular projects include long, straight cuts in sheet or thin metal for ductwork. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Multi-Tool Blade for Cuts in Thin Metal, Wood w/ Nails, Wood, Drywall & PVC

Ideal For Long Straight Cuts and Cutting Up to Corners

Starlock HSS Blades Offer More Cuts when Compared to High Carbon Steel Blades

High Speed Steel (HSS) allows you to cut softer metal fasteners such as nails, finish nails, and staples (Not recommended for hardened fasteners such as Screws)

Black Oxide Finish Resists Corrosion

Laser Etched Markings For Easy Blade & Application Identification

3-3/8" Cutting Width

3/4" Max Plunge Depth

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
Color/Finish Black Oxide UPC 819846015396

Packages

1 - UNIT - 1