Abbotsford
MILIBSL7101

MILWAUKEE ELECTRIC TOOL IBSL710-1 IMPERIAL BLADES™ STARLOCK™ 3" Diamond Grit Segment Blade, 1PK

Price $80.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:IBSL710-1

Description

Imperial Blades Starlock™ 3" Diamond Grit Segment Blade features synthetic diamond grit for up to 5X longer life than Imperial carbide grit blades. The thin 3/32" kerf removes grout without damaging the surrounding tile. The segment blade shape is ideal for working in corners and on edges without overcutting. Recommended applications are brick mortar, manufactured stone, tile grout, plaster, and more. Popular projects include removing stubborn grout between tiles and cutting out marble and concrete joints. Compatible with all Starlock™ multi-tools including Bosch, Fein, Makita, Metabo, Festool, and Flex. This blade also fits non-Starlock™ Milwaukee multi-tools.


Universal Starlock Mounting System for use with ALL Starlock Oscillating Multi-Tools

Round Diamond Grit Blade for Grout Removal

Diamond Grit For Up To 5X Longer Life vs Carbide Grit

3/32" Kerf allows for Work in Thin Grout Lines

3" Cutting Width

3/4" Max Plunge Depth

Long Lasting Laser Etching For Clear and Easy Blade Identification

Laser Etched Markings For Easy Blade & Application Identification

Also compatible with Milwaukee Tool non-Starlock multi-tools

Specifications

Brand Name Imperial Sub Brand Starlock™
UPC 819846015419

Packages

1 - UNIT - 1