Abbotsford
MIL49941500

MILWAUKEE ELECTRIC TOOL 49-94-1500 Wheel cut-off reinforced 1-1/2"

Price $13.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-94-1500

Description

The new Milwaukee® cut-off wheels are for use with the M12™ Rotary tool and other competitive rotary tools that are rated up to a MAX 40,000 RPMs. The wheels feature a 1.5” wheel diameter for Up to 50% More Life and a fiber reinforcement for Greater Durability.


1.5" Wheel Diameter Greater Durability

Fiber Reinforced Wheel Faster Cutting

Made for use with M12™ Rotary tools and other competitive rotary tools

Rated to 40,000 Max RPM

Up to 50% More Life

Specifications

Brand Name Milwaukee Type Cordless
Wheel Diameter 1.5 in Material Aluminum Sheet
UPC 045242269679

Packages

1 - UNIT - 1