Abbotsford
MIL49944515

MILWAUKEE ELECTRIC TOOL 49-94-4515 Grinding Wheel

Inventory
Unavailable for order
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-94-4515
Documents Documents

Description

Comprehensive offering for general purpose to specialized high performance applications. Consistent performance from wheel to wheel through superior manufacturing processes. Tested for balance, resulting in smooth, vibration free grinding and cutting.


4-1/2 in. x 1/4 in. x 5/8 in., 11

A24R type 27

Comprehensive offering for general purpose to specialized high performance applications

Consistent performance from wheel to wheel through superior manufacturing processes

Tested for balance, resulting in smooth, vibration free grinding and cutting

Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Brand Name Milwaukee Item Name Grinding Wheel
Type Type 27 Wheel Diameter 4.5 in
Material Aluminum,Silicon Carbide,Zirconia Alumina Application For Metal/Stainless Grinding
UPC 045242218387

Packages

1 - UNIT - 1