Abbotsford

MILWAUKEE ELECTRIC TOOL 6880 Nibbler 4A 120VAC/DC 1000SPM 10guage 12-1/4"

Price $2,042.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:6880

Description

A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8-positions to make cutting easier. A 1.65 inch starter hole is all that is needed to start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6880 is our heaviest nibbler with 10 gauge capacity in steel and 12 gauge in stainless. Cuts up to 8.75 ft per minute. AC/DC toggle switch allows for two-handed operation.


Powerful 4.0 amp Milwaukee motor for optimal performance

10 gauge capacity, cuts up to 8-3/4 ft. per minute

Cutting guide on front for pattern work

AC/DC toggle switch for two-handed operation

Specifications

Brand Name Milwaukee Item Name Nibbler
Type Double Insulated Cutting Capacity 10 ga Steel, 12 ga Stainless
Strokes per Minute 1000 Voltage Rating 120 V
Amperage Rating 4 A Housing Material Nylon/Metal
Cord Type Corded Tool Weight 7.8 lb
Dimensions 3.75 in W Includes Tool, Punch, Die, Allen Wrench and Side Handle
UPC 045242059553

Packages

1 - UNIT - 1