Abbotsford
MIL48624055

MILWAUKEE ELECTRIC TOOL 48-62-4055 Plate temper square demolition steel 8x8"

Price $225.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-4055

Description

Tamper plate only. Made from forged high grade steel.


8 inch x 8 inch square

Made from forged high grade steel

Tamper Plate only

Use with 48-62-4060

Specifications

Brand Name Milwaukee Tool Size 8 in
Material Steel Color Bronze
Finish Metallics UPC 045242154104

Packages

1 - UNIT - 1