Abbotsford
MIL088420

MILWAUKEE ELECTRIC TOOL 0884-20 M18™ Compact Blower 100 ft³/min Plastic

Price $215.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:0884-20

Description

M18™ compact blower delivers the fastest jobsite cleanup. Offers a best in class power to size ratio. It has power control that includes a 3-speed electronic switch, lock-on and a variable speed trigger which allows for versatile clearing power. This blower moves air at 160 MPH and 100 CFM for class-leading performance. Featuring a shock-absorbing polymer body and a crush resistant nozzle the M18™ compact blower delivers jobsite durability. Included is a 9 inch extension nozzle to clear dust and debris easily from the ground or overhead. Comes with a universal inflator/deflator and extension nozzle. Works with all Milwaukee® M18™ batteries. Shock-absorbing polymer and reinforced handle resists drops. Nozzle made from soft plastic to resist crushing or cracking.


3-Speed electronic switch and variable speed trigger allow for versatile clearing power

Extension nozzle clears dust and debris easily from the ground or overhead without having to lean over or stretch

Lock-on switch reduces user fatigue

Nozzle made from soft plastic to resist crushing or cracking

Shock-absorbing polymer and reinforced handle resists drops

Universal inflator/deflator for easy set-up and take-down of most inflatable products

Shock-absorbing polymer and reinforced handle resists drops

Nozzle made from soft plastic to resist crushing or cracking

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Blower Voltage Rating 18 V
Flow Rate 100 ft³/min Air Velocity 160.0 mph
Maximum Speed 18000 r/min Start Type Electric
Air Volume 100.0 Overall Width 5-1/2 in
Overall Height 6-1/2 in Housing Material Plastic
Weight 2.6 lb Includes (1) Blower, (1) Extension Nozzle, (1) Universal Inflator/Deflator
Standards UL Listed UPC 045242307937

Packages

1 - UNIT - 1