Abbotsford
MIL349422

MILWAUKEE ELECTRIC TOOL 3494-22 M12™ Subcompact Brushless 2-Tool Combo Kit

Price $313.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3494-22

Description

The MILWAUKEE® M12™ Subcompact Brushless 2-Tool Combo Kit features the most compact and lightest weight drill and impact driver, providing ultimate access into tight spaces. This kit includes the M12™ Subcompact Brushless 3/8" Drill/Driver, M12™ Subcompact Brushless 1/4" Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag. The compact drill is only 5.4" long and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck that provides best-in-class durability. The impact driver measures only 4.3" in length and 2.0" in width, allowing for best access in tight spaces and weighing only 1.7 pounds with a battery. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to provide optimal performance for the tools. The M12™ Subcompact Brushless 2-Tool Combo Kit is part of the M12™ system, fully compatible with over 150+ solutions.


Subcompact design: superior balance and control, ideal for overhead drilling or driving as well as accessing tight spaces

Drill: Only 5.4" in length / Impact: Only 4.3” in length

Drill: 350 in-lbs. of torque / Impact: 1100 in-lbs. of torque

Drill: 0-450 RPM in low & 0-1550 RPM in high / Impact: Variable speed 0 -3,000 RPM

Drill: 2 lbs. with CP battery / Impact: 1.7 lbs. with CP battery

Metal 3/8 in. chuck on the drill & Internal Metal Gearcase in the impact driver for maximum durability

REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life

REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

5 year tool warranty, 2 year battery

Kit Includes: M12™ Subcompact Brushless 3/8” Drill/Driver, M12™ Subcompact Brushless ¼” Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
UPC 045242295005

Packages

1 - UNIT - 1