Abbotsford
KLNBAT20GD10

KLEIN TOOLS, INC BAT20GD10 Battery-Operated Cu/Al Closed-Jaw Cutter, 2 Ah

Price $2,981.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20GD10
Documents Documents

Description

This battery-operated gear driven cable cutter features replaceable insert blades that cut copper and aluminum. The closed-jaw style cuts a higher capacity of copper and aluminum cable quickly and efficiently. Powered by a DeWALT 20V lithium-ion battery (2 Amp hour), this tool features two working lights to illuminate darker spaces. Insert blades are replaceable. Batteries, a charger and bag are included along with the tool and cutting jaw. Experience the quality, durable cutting you expect from Klein Tools.


Cuts 1000 MCM copper and 1500 MCM aluminum cable

Powered by DeWALT 20V lithium-ion batteries with 2 Ah life

1000 MCM is soft copper grade only

Specifications

Brand Name Klein Tools Item Name Battery Powered Cable Cutter
Type Battery-Operated Battery Capacity 2 Ah
Voltage Rating 20 V Battery Type Lithium-Ion
Dimensions 13.4 in L Applicable Materials Aluminum and Copper
Includes Closed-Jaw Cutter, 2 Ah Batteries, Charger and Bag Application Cable Cutting
UPC 092644631955

Packages

1 - UNIT - 1