Abbotsford
MIL293720

MILWAUKEE ELECTRIC TOOL 2937-20 M18 FUEL™ Covered Conductor Cable Stripper

Price $3,668.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2937-20

Description

The MILWAUKEE® M18 FUEL™ Covered Conductor Cable Stripper with Adjustable Bushings is the industry's first cordless tool optimized for end-stripping insulation on aerial, 600V secondary, and medium-voltage cables, offering an unmatched cable stripping experience. Designed for ultimate versatility, our six adjustable bushings accommodate cable diameters from 0.5" to 2.1", eliminating the need for excess accessories while ensuring a clean, precise strip every time. Powered by M18™ FUEL, our cordless stripper removes covered conductors at 1" per second, up to 4X faster than manual tools, boosting efficiency and productivity. With no exposed blades, this solution significantly reduces the risk of cuts and lacerations, providing a safer way to strip covered conductor. AUTOSTOP™ kickback control prevents over-rotation in a bind-up, while user-controlled speed and optimized max RPMs provide precise control during operation. Equipped with an adjustable 6" depth gauge for precise strip lengths, the tool eliminates over- or under-stripping and can be removed for extended length applications as needed. Delivering optimized ergonomics, the tool's pistol-grip design ensures easy maneuverability in tight spaces. POWERSTATE™ Brushless Motor delivers more power to handle tough materials in any environment. REDLINK PLUS™ Intelligence ensures peak performance while protecting against overload, and ONE-KEY™ delivers easy tracking and tool management.


Adjustable Bushings Designed to Strip Covered Conductor 0.5” – 2.1” Outer Diameter

Maximum Versatility, Most Consistent Stripping

Strips 1” Per Second: Up to 4X Faster than Manual Strippers

No Exposed Blades, Less Knife Injuries

Quick-Connect Bushings for Ease of Use

Adjustable Depth Gauge up to 6”, and Fully Removeable for Extended Strip Lengths

ONE-KEY™ Technology Allows for Tracking, Tool Security, and Inventory Management

AUTOSTOP™ Kickback Control Enhances Safety by Preventing Over-Rotation in a Bind-Up

5 Year Tool Warranty

Fully Compatible with the M18™ System

Specifications

Brand Name Milwaukee Tool Sub Brand FUEL™
Handle Type Pistol Grip Color Red
UPC 045242815586

Packages

1 - UNIT - 1