Abbotsford
MIL360122CT

MILWAUKEE 3601-22CT M18™ Compact Brushless 1/2" Drill/Driver Kit

Price $298.00 $388.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3601-22CT

Description

The MILWAUKEE® M18™ ½” Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7” in length and lightweight at 3.2 lbs with battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. REDLINK™ Intelligence paired with MILWAUKEE® REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact drill has premium components with an all-metal gear case and ½” metal chuck providing durability that professionals require. The drill kit comes with the Drill/Driver, (2) MILWAUKEE® M18™ REDLITHIUM™ CP2.0 Compact Batteries, (1) MILWAUKEE® M18™/M12™ Multi-Voltage Charger and (1) Contractor Bag. The Compact Brushless ½” Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.


Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces

Brushless Motor delivers the power to quickly complete most common applications

Only 5.7" in length

550 in./lbs. of torque

0-550 RPM / 0-1700 RPM

3.2 lbs with kitted battery

All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability

REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life

REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market

5 year tool warranty, 2 year battery

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Chuck Size 1/2 in Housing Material Nylon
Color Black,Red UPC 045242812226

Packages

1 - UNIT - 1