Abbotsford
KLNBAT20CD

KLEIN TOOLS, INC BAT20CD Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only

Price $372.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20CD

Description

Klein's Compact Impact Driver for professional impact fastening and drilling applications offers 210 ft-lbs of max torque to get the job done fast. Engineered and designed by Klein Tools in the USA, the impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Users can change driving bits quickly with the 1/4-Inch quick connect chuck. Powered by 20V lithium-ion DeWALT batteries (sold separately).


210 ft-lbs of max torque for professional impact fastening and drilling

1/4-Inch Hex Quick Connect with variable speed brushless motor

Compact design for excellent balance and control in tight spaces or overhead applications

LED light for better visibility

Forward/Reverse/Lock trigger button

Engineered and designed by Klein Tools in the USA

Powered by DeWALT 20V lithium-ion batteries (sold separately)

Specifications

Brand Name Klein Tools Type Battery-Operated
Battery Type Lithium-Ion Handle Type Pistol Grip
Application Impact Fastening UPC 092644632105

Packages

1 - UNIT - 1