Abbotsford
KLNBAT20CW

KLEIN TOOLS, INC BAT20CW Battery-Operated Compact Impact Wrench, 1/2-Inch Detent Pin, Tool Only

Price $372.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BAT20CW

Description

For professional impact fastening and drilling applications, Klein's Compact Impact Wrench offers 210 ft-lbs of max torque to get the job done fast. The impact function makes this tool particularly useful for driving fasteners in wood, metal and concrete. The variable speed trigger provides better control. Engineered and designed by Klein Tools in the USA. Powered by 20V lithium-ion DeWALT batteries (sold separately).


Impact rated for installing and removing threaded fasteners into wood, metal and concrete

0 -2200 RPM variable speed trigger for better control

Features a 1/2-Inch male square drive with a pin detent for maximum socket retention

Work light illuminates darker spaces

Specifications

Brand Name Klein Tools Type Battery-Operated
Battery Type Lithium-Ion Handle Type Pistol Grip
Application Impact Fastening UPC 092644610172

Packages

1 - UNIT - 1