Abbotsford
MIL267604

MILWAUKEE ELECTRIC TOOL 2676-04 M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2" to 4"

Price $3,559.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2676-04

Description

The MILWAUKEE® M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2 "-4" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is powerful enough to punch up to 6" holes in 12-gauge mild steel and 14-gauge stainless steel. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment, and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 10-ton knockout tool delivers the Easiest Way to Punch.


Powerful hydraulic pump delivers up to 10 tons of force

Powerful enough to punch 6" Holes in 12 gauge mild steel, and 14 gauge Stainless Steel

Quick Connect Alignment System speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface

EXACT™ Punches and Dies are rated for both mild and stainless steel punching

EXACT™ Dies feature vivid red cross hairs for clearest alignment

Large size ID markings permit easy punch and die selection

The tooth geometry of EXACT™ Punches, and Slug Removal Ports in EXACT™ Dies, deliver optimal slug removal

Compatible with competitive accessories

Part of the M18™ System, featuring over 200+ tools

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Color Red Housing Material Nylon
UPC 045242524303

Packages

1 - UNIT - 1