Abbotsford
MIL267704

MILWAUKEE 2677-04 M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 4"

Price $2,349.00 $2,698.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2677-04

Description

Each product within the MILWAUKEE® Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4" holes in 12-gauge mild steel and 14-gauge stainless steel, while being 40% lighter in weight. It's compact, right-angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT™ punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ FORCE LOGIC™ 6 Ton Knockout Tool delivers the Easiest Way to Punch!


Punches up to 4" Holes in 14 gauge Mild and Stainless Steel.

Quick Connect Alignment System speeds up alignment by delivering the easiest set-up, and enabling the clearest view of the work surface

40% Lighter Weight and Compact Size deliver the best clearance in tight spaces

EXACT™ Punches and Dies are rated for both mild and stainless steel punching

EXACT™ Dies feature vivid red cross hairs for clearest alignment

Large size ID markings permit easy punch and die selection

The tooth geometry of EXACT™ Punches, and Slug Removal Ports in EXACT™ Dies, deliver optimal slug removal

Compatible with competitive accessories

Part of the M18™ System, featuring over 200+ tools

Specifications

Brand Name Milwaukee Tool Sub Brand M18™ FORCE LOGIC™
Color Red Housing Material Nylon
UPC 045242523986

Packages

1 - UNIT - 1