Abbotsford
MIL305020

MILWAUKEE ELECTRIC TOOL 3050-20 M12 FUEL™ INSIDER™ Extended Reach Box Ratchet

Price $428.00 $522.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3050-20

Description

The MILWAUKEE® M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to be inserted directly into the tool. The M12 FUEL™ INSIDER™ delivers UNRIVALED ACCESS and over ¾” shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER™ delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPMs to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with the provided INSIDER™ Box Ratchet Sockets (8-19, & 21mm), ¼” Hex Bit, ¼” anvil adapter, & 3/8” anvil adapter to tackle any job in the shop. The Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16” to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. The M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is part of the M12™ System, which is fully compatible with over 150 solutions.


Unrivaled Access with INSIDER™ Box Ratchet Sockets

Best combination of speed (350 RPM) & torque (60 ft-lbs) with worlds smallest head size

Ultimate Versatility to get more jobs done with one tool

Includes 13PC Metric INSIDER™ Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21

Includes 3 INSIDER™ Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil

POWERSTATE™ brushless motor delivers maximum power and longer motor life

Can be used manually without engaging the tool’s motor

Dual LED lights to illuminate work areas

Extended reach neck for ultimate access and reduce knuckle busting

On-board battery fuel gauge displays remaining run time

Specifications

Brand Name Milwaukee Tool Sub Brand INSIDER™
Drive Size Multiple Drive Size Set UPC 045242773114

Packages

1 - UNIT - 1