Abbotsford
MIL261320

MILWAUKEE ELECTRIC TOOL 2613-20 M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer

Price $405.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2613-20

Description

The MILWAUKEE® M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer delivers Corded Power & More Productivity without the hassle of cords. The Milwaukee cordless rotary hammer drills 3/8” x 2” holes faster than corded D-Handle rotary hammers. The Brushless motor delivers 1.95 ft-lbs of impact energy, 1,270 RPM, and 4,580 BPM. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Milwaukee AVS Anti-Vibration System minimizes vibration for maximum comfort. The lightweight design of this tool reduces user fatigue throughout the work day at 6.9 lbs when paired with the Milwaukee M18™ REDLITHIUM™ XC5.0 Battery (not included). The Milwaukee M18™ Brushless 1” SDS Plus D-Handle Rotary Hammer drills up to (100) 3/8”x 2” holes per charge when paired with the M18™ REDLITHIUM™ XC5.0 battery (not included). For onboard OSHA Table 1 Compliance, pair with the MILWAUKEE® M12™ HAMMERVAC™ Universal Dust Extractor (2509-22). This Milwaukee cordless D-Handle rotary hammer is a part of the M18™ System, which is fully compatible with over 250 solutions.


Drills 3/8" x 2" holes faster than corded 1" D-Handle Rotary Hammers

Up to (100) 3/8" x 2" Holes per charge with M18™ XC5.0 Battery

AVS Anti-Vibration System: Minimizes vibration for maximum comfort

Lightweight Design reduces user fatigue: 5.3 lbs (Tool-Only)

MILWAUKEE® Brushless Motor Provides Over 50% Longer Run-time than Brushed Motors

REDLINK™ Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance

1.95 ft-lbs Impact Energy

1,270 RPM

4,580 BPM

3 Mode: Rotary Hammer, Hammer Only, Rotary Only

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Handle Type D-Handle UPC 045242777082

Packages

1 - UNIT - 1