Abbotsford
MIL301620ST

MILWAUKEE ELECTRIC TOOL 3016-20ST M18 FUEL™ String Trimmer w/ QUIK-LOK™

Price $573.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3016-20ST

Description

Designed to meet the needs of landscape maintenance professionals, the MILWAUKEE® M18 FUEL™ String Trimmer w/ QUIK-LOK™ provides you with more power than 31cc gas trimmers and reaches full throttle in under 1 second and is part of the industry's most capable attachment system. The split boom cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS™ intelligence maximizes performance while protecting from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response, 3 speeds, and a variable speed trigger. The trimmer delivers best-in-class performance when paired with M18™ REDLITHIUM™ FORGE XC8.0 Battery (not included). The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is compatible with 275+ tools.


POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads

Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market

Part of the M18 System, featuring over 275+ tools

Reaches full throttle in under 1 second, providing unmatched responsiveness and productivity

Balanced design optimized to increase control and reduce user fatigue

3-speed settings and variable speed trigger for increased control

Max RPM of 6,200

Features the Milwaukee® Easy Load Trimmer Head

Adjustable cutting blade for a 16" or 14" swath, maximizing either power or runtime

Line Diameter: 0.080" / 0.095"

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™, QUIK-LOK™
Housing Material Nylon Color Black,Red
Handle Type Overmold Handle Material Rubber
UPC 045242794379

Packages

1 - UNIT - 1