Abbotsford

MILWAUKEE ELECTRIC TOOL 3000 MX Fuel™ Compact Core Drill Stand Quick Connect 19.6 in L x 9.42 in W x 36.8 in H Black,Red

Price $1,799.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3000

Description

The MILWAUKEE® Compact Core Drill Stand for the MX FUEL™ Handheld Core Drill delivers faster set up and more versatile coring. Durable wheels allow for easy transportation across the jobsite and a removable lightweight tool carrier easily mounts to the wall. Easy-to-adjust angled mast settings and the option to anchor or vacuum mount make the Compact Core Drill Stand a versatile solution for coring on site.


Allows you to mount the stand to the wall without the weight of the core drill

Core at various angles with ease

Tool-Free Removable Wheels

Bubble Level

Tool-free removable carrier

Tool-free angle adjustment

Vacuum connection coupler

Vacuum pressure gauge on base

Quick-connect feed handle

Measurement markings along mast

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™
Item Name Compact Core Drill Stand Material Metal
Type Quick Connect Color Black,Red
Finish Black,Red Dimensions 19.6 in L x 9.42 in W x 36.8 in H
For Use With MX Fuel Handheld Core Drill Includes (2) Wheel, (1) Compact Core Drill Stand, (1) Feed Handle and Carrier
UPC 045242534005

Packages

1 - UNIT - 1