Abbotsford
MIL48105602

MILWAUKEE 48-10-5602 M18™ Compact Router Offset Base

Price $165.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-10-5602

Description

The MILWAUKEE® Compact Router Offset Base expands the capability of the Milwaukee M18 FUEL™ Compact Router by delivering fast and clean flush trimming. The offset router base has an innovative design that drastically reduces set up time. The trim router offset base uses a proprietary drive bit, eliminating the hassles of traditional offset bases. With 1/4" of bit adjustment, the offset base plate can perform precise set up for clean flush trimming.


Proprietary drive bit for fast, hassle free set ups

1/4" adjustable bit depth

Compact design for fitting under light switches and other countertop pieces

Sturdy machined aluminum body for stable plunges

Includes 4mm hex wrench for bit adjustments and spindle lock

1 Year Warranty

1/4 in. of adjustable bit depth

Compact design for fitting under light switches and other counter-top pieces

Robust machined aluminum body

Includes 4mm hex wrench for bit adjustments and spindle lock

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Compact Router Offset Base Material Aluminum
Type Compact Router Offset Base Color Gray/Black
Finish Black,Gray Dimensions 6 in L x 5.45 in W x 4.44 in H
For Use With M18 Fuel™ Compact Router Includes (1) Hex Wrench, (1) Drive Bit
UPC 045242545346

Packages

1 - UNIT - 1