Abbotsford
MIL49901955

MILWAUKEE ELECTRIC TOOL 49-90-1955 Fleece Dust Bags

Price $81.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-1955

Description

The Milwaukee 49-90-1955 fleece dust bag is compatible with the Milwaukee 8 Gallon dust extractor (8960-20) to capture fine dust. The fleece bag is fully enclosed and acts a pre-filter which will prolong the life of the main filter and minimize dust exposure during disposal. The kit includes 5 fleece dust bags.


Acts as a pre-filter and prolongs the life of the main filter

Cardboard tab on the inlet closes the bag after removal from the inlet

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)

Easy and quick installation onto the Milwaukee 8 Gallon Dust Extractor (8960-20)

For use with fine dust

Fully enclosed bag to control dust and acts as a pre-filter

Includes (5) Fleece Dust Bags

Includes quick installation guide to assist with installation of the bag

Minimizes dust exposure during disposal

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type Industrial, Imaging, True RMS Material Fleece Lined Polyester
Color White Finish White
Length 1.5 in Width 1 in
Height 0.2 in Includes (1) 1/2 - 2-1/2 in Small Ball Valve Lockout, (1) 1 - 2-1/2 in Gate Valve Lockout, (1) 120 - 277 V Clamp-on Breaker Lockout, (1) Universal Multi-Pole Breaker, (1) Small 110 V Electrical Plug Lockout, (2) 1 in Lockout Hasps, (2) Heavy Duty Lockout Tags with Nylon Cable Ties, (1) Lockout Box, (2) Keyed-Alike Safety Padlocks, 1-1/2 in Shackle
UPC 045242022007

Packages

1 - UNIT - 1