Abbotsford
MIL49901957

MILWAUKEE ELECTRIC TOOL 49-90-1957 Power Tool Adapter

Price $40.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-1957

Description

The Milwaukee 49-90-1957 power tool adapter is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). The quick connect design allows for a secure fit on the anti-static hose. It's anti-static material provides added durability.


Anti-static material

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)

Easy and quick installation onto the Milwaukee 8 Gallon Dust Extractor (8960-20) hose quick connection system

For connection with power tool ports for dust extraction

Includes (1) Power Tool Adapter

Quick connect design for secure fit on anti-static hose

Tapered tool socket

Use with Milwaukee vacuum bits when cleaning holes is required

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Type Adapter Material Plastic
Size 4 IN Finish Black
UPC 045242022397

Packages

1 - UNIT - 1