Abbotsford
MIL49901958

MILWAUKEE ELECTRIC TOOL 49-90-1958 Hose Sleeve

Price $24.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-90-1958

Description

The Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with vacuum assisted dust extractor (5261-DE) and 7 in. Dust shroud (49-90-6105).


Can be used for general cleanup hose end cap

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Compatible with Vacuum Assisted Dust Extractor (5261-DE) and 7" Dust Shroud (49-90-6105)

Designed for use with Milwaukee 8 Gallon Dust Extractor (8960-20)

Easy storage on Milwaukee 8 Gallon Dust Extractor (8960-20) flat top

Flexible material

Includes (1) Hose Sleeve

Threads on quickly

Threads onto Milwaukee 8 Gallon Dust Extractor (8960-20) hose

Use with Milwaukee dust extraction attachments or for general cleanup

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Length 2.1 in Type Hose Sleeve
Material Plastic Application Dust Extraction
UPC 045242003471

Packages

1 - UNIT - 1