Abbotsford
MIL49901962

MILWAUKEE 49-90-1962 Dust Extraction Cleaning Set

Price $144.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1962

Description

Increase the cleaning efficiency of your Milwaukee 8 Gallon dust extractor (8960-20) with the dust extraction cleaning set. This kit contains numerous cleanup accessories for use with the Milwaukee 8 Gallon dust extractor. It contains(3) extension wands, crevice tool, floor tool, universal nozzle, curved wand, and suction brush.


(3) Extension Wands

Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20)

Crevice Tool

Curved Wand

Floor Tool

Includes numerous cleanup accessories

Increase cleaning efficiency for your Milwaukee 8 Gallon Dust Extractor with 49-90-1962

Metal extensions and curved handle

Suction Brush

Universal Nozzle

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Size Various Material Plastic
Type Dust Extraction Cleaning Set Color Black
Finish Black UPC 045242504336

Packages

1 - UNIT - 1