Abbotsford
MIL49162557

MILWAUKEE ELECTRIC TOOL 49-16-2557 M12 FUEL™ 3/8" Ratchet Protective Boot

Price $34.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2557

Description

The Milwaukee 49-16-2557 tool boot is for use with Milwaukee M12 FUELâ„¢ 3/8 in. ratchet (2557-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


Rubber boot protects the tool and work surface

Flexible, lightweight material allows for easy install & removal

Fits the M12 FUEL 3/8 in. ratchet (2557-20)

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Flexible material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M12 FUEL™ 1/4" Ratchet (2556-20)

Specifications

Brand Name Milwaukee Tool Sub Brand M12 FUEL™
Material Rubber Color Black
Size 3/8" Finish Black
UPC 045242500079

Packages

1 - UNIT - 1