Abbotsford
MIL49162719Z

MILWAUKEE ELECTRIC TOOL 49-16-2719Z HEDGE TRIMMER ATTACHMENT

Price $344.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2719Z

Description

M18 FUEL™ QUIK-LOK™ Articulating Hedge Trimmer Attachment is powered by the M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with our M18 FUEL™ QUIK-LOK™ Attachment System. The attachment's articulating mechanism allows for 270° rotation of the blade set, which gives you 13 operating positions and 1 storage position. The hedge trimmer attachment boasts a 20" blade with 1" cut capacity allowing you to clear more material in a single pass. The hedge trimmer attachment includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip for optimal hand placement and increased comfort. The QUIK-LOK™ Attachments feature protected drive shafts for increased durability against drops and storage elements. The hedge trimmer attachment also features optimized gearing to manage the cordless M18 FUEL™ Power Head RPM output specifically for hedge trimming applications.

Packages

1 - UNIT - 1