Abbotsford
MIL49162739

MILWAUKEE ELECTRIC TOOL 49-16-2739 M18 FUEL™ QUIK-LOK™ Cultivator Attachment

Price $348.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2739

Description

The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Cultivator Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This MILWAUKEE® Cultivator Attachment breaks up more hard ground during bed creation and maintenance. The Cultivator Attachment utilizes 9" steel tines optimized for longer life and a protective shaft, increasing durability against drops and storage elements. The M18 FUEL QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Cultivator Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for cultivating applications. The M18 FUEL™ QUIK-LOK™ Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.


Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

9" Steel Tines Optimized for longer life

Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility

Optimized Guard Design for Best Material Containment

9” Tilling Width

Four 9” Diameter, Four-Tine Bolo Style Blades

Length: 41.5”

Weight: 9.4 lbs.

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™, QUIK-LOK™
Color Black,Gray UPC 045242635719

Packages

1 - UNIT - 1