Abbotsford
MIL49162742

MILWAUKEE ELECTRIC TOOL 49-16-2742 12" .325" LOW PROFILE™ Pitch, .043" Gauge Saw Chain

Price $41.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2742

Description

The MILWAUKEE® 12" .325" LOW PROFILE™ Pitch, .043" Gauge Saw Chain delivers fast hardwood cutting with a multi-axis shape grind and is designed to prevent stalls in sawing applications. The narrow kerf, LOW PROFILE™ cutters offer more cuts per charge versus standard kerf to help maximize battery efficiency. This chain is recommended for use with the M18 FUEL™ 12" Top Handle Chainsaw (2826-20) and 12" .325" LOW PROFILE™ Pitch, .043" Gauge Guide Bar (49-16-2743) and fits chainsaws & narrow kerf bars of the same pitch, gauge, length, and drive links.


Fast hardwood cutting

Designed to prevent stalls

More cuts per charge vs. standard kerf

Fits chainsaws and narrow kerf bars with .325" LOW PROFILE™ pitch, .043" gauge, 12" length, and 51 drive links

Recommended for use with M18 FUEL™ 12" Top Handle Chainsaw (2826-20) and 12" .325" LOW PROFILE™ Pitch, .043" Gauge Guide Bar (49-16-2743)

Low Kickback Saw Chain

Standard Chain Sequence

5/32" File Size

25 Degree File Angle

.025" Depth Gauge

Specifications

Brand Name Milwaukee Sub Brand LOW PROFILE™
Item Name Chain Material Steel
Type Replacement Specifications 0.043 in Gauge, 3/8 in Pitch
Color Silver Finish Silver
For Use With M18™ Fuel™ 12 in Top Handle Chainsaw UPC 045242636518

Packages

1 - UNIT - 1