Abbotsford
MIL49162743

MILWAUKEE ELECTRIC TOOL 49-16-2743 12" .325" LOW PROFILE™ Pitch, .043" Gauge Guide Bar

Price $55.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2743

Description

The MILWAUKEE® 12" .325" LOW PROFILE™ Pitch, .043" Gauge Guide Bar is durable and lightweight for easy maneuvering and accurate cuts. The narrow kerf bar offers more cuts per charge versus standard kerf bars to help maximize battery efficiency. This bar is recommended for use with the M18 FUEL™ 12" Top Handle Chainsaw (2826-20) and 12" .325" LOW PROFILE™ Pitch, .043" Gauge Saw Chain (49-16-2742) and fits chainsaws with an A041 tail mount & narrow kerf chains of the same pitch, gauge, length, and drive links.


Durable, lightweight bar

Accurate cuts; easy to maneuver

More cuts per charge vs. standard kerf

Fits chainsaws with an A041 tail mount and narrow kerf chains with .325" LOW PROFILE™ pitch, .043" gauge, 12" length, and 51 drive links

Recommended for use with M18 FUEL™ 12" Top Handle Chainsaw (2826-20C) and 12" .325" LOW PROFILE™ Pitch, .043" Gauge Saw Chain (49-16-2742)

A041 Tail Mount

Drive Links: 51

Specifications

Brand Name Milwaukee Sub Brand LOW PROFILE™
Item Name Chainsaw Guide Bar Material Steel
Specifications 0.043 in Gauge, 3/8 in Pitch Color Silver
Finish Silver For Use With M18™ Fuel™ 12 in Top Handle Chainsaw
UPC 045242636556

Packages

1 - UNIT - 1