Abbotsford
MIL49162795

MILWAUKEE ELECTRIC TOOL 49-16-2795 M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment

Price $428.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2795

Description

The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This Bed Redefiner Attachment allows users to quickly redefine and reestablish bed edges by reaching speeds of 2000 RPMs. The Bed Redefiner Attachment creates angled edges up to 2-3/4" deep and 2" wide. The mud flaps and blade guard, prevent debris kickback and allow for material containment during use. The M18 FUEL QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Bed Redefiner Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for bed redefining applications. The M18 FUEL™ QUIK-LOK™ Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.


Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

Durable Steel Blade maintains a 2.75” deep x 3.0” wide Tapered Edge

Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility

Adjustable Wheel: Optimizes Blade Depth and Tool Angle for Maximum Control

Optimized Guard Design for Best Material Containment and Includes Blade Indication for Trench-Line Visibility

Length: 35"

Mud Flaps: Prevents Dirt and Debris Kick-Back

RPM: 2,000

Skid Plate: Protects Gear Box from Wear

Weight: 6.4 lbs.

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™, QUIK-LOK™
Material Aluminum,Steel UPC 045242794423

Packages

1 - UNIT - 1