Abbotsford
MIL49162810

MILWAUKEE ELECTRIC TOOL 49-16-2810 .080" x 25’ (5 PK) Pre-Cut Twisted Trimmer Line

Price $30.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2810

Description

The MILWAUKEE® .080" x 25' (5 PK) Pre-Cut Twisted Trimmer Line provides More Trigger Time to maximize productivity. The aerodynamic, twisted line design delivers up to 45% more trimming per charge and reduces noise for quieter trimming. Engineered with high-grade polymers, this line is stronger than competitive lines, reducing the amount of breakage and reloads while trimming. Our line ranges from .080" to .105" to tackle everything from light trimming and detailing to heavy trimming and edging.


Up to 45% more trimming per charge

Less Reloads. Stronger Line.

Quieter trimming.

Aerodynamic, twisted line design

Ideal for light trimming & detailing

Includes (5) 25 foot pre-cut spools of .080" line

Specifications

Brand Name Milwaukee Tool Material Nylon
UPC 045242293797

Packages

1 - UNIT - 1