Abbotsford
MIL49162875

MILWAUKEE ELECTRIC TOOL 49-16-2875 5" Underground Replacement Blades

Price $1,699.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2875

Description

The MILWAUKEE® 5” Underground Replacement Blades produce clean, termination-ready cuts. The optimized blade geometry effortlessly slices through 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables. Use with the M18™ FORCE LOGIC™ 5” Underground Cable Cutter w/ Wireless Remote (2875R-21).


Cuts up to 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables

Optimized blade geometry produces clean, termination-ready cuts

Compatible with M18™ FORCE LOGIC™ 5” Underground Cable Cutter w/ Wireless Remote (2875R-21)

Blades withstand the toughest applications without galling

Specifications

Brand Name Milwaukee Tool Sub Brand FORCE LOGIC™
UPC 045242737703

Packages

1 - UNIT - 1