Abbotsford
MIL4916U000

MILWAUKEE ELECTRIC TOOL 49-16-U000 M18™ 600 MCM U Style Crimping Jaw

Price $950.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-U000

Description

The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A revolutionary new jaw design holds the connector for instant alignment. For use on 2679-20, M18™ Force Logic™ 600 MCM crimper.


Accepts Milwaukee® U Style Dies for 600 MCM Crimper

Proprietary jaw alignment system: holds connector for instant alignment

For use on 2679-20 M18™ Force Logic™ 600 MCM crimper

Revolutionary new jaw design

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Material Steel Color Black
Finish Black UPC 045242339471

Packages

1 - UNIT - 1