Abbotsford
MIL49200001

MILWAUKEE ELECTRIC TOOL 49-20-0001 Collated Magazine

Price $122.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-20-0001

Description

The Milwaukee® collated magazine was designed to work with the M18 FUEL™ drywall screw gun to increase productivity. It feeds screw strips smoothly and has a tapered nose cone to fit into compact spaces. The screw depth adjustment is flushed so that it is not accidentally adjusted. The screw length adjustment works with screws up to 2 in. and all major brands. The auto start mode on the M18 FUEL™ drywall screw gun continues to work with the attachment while reducing noise between screws and providing 3X longer life.


Dedicated solution for the M18 FUEL™ Drywall Screw Gun (2866)

Screw Depth Adjustment: Easy screw depth adjustment that is flush to the top of the magazine to reduce accidental actuation

Screw Length Adjustment: Allows for easy adjustment and is compatible with all major brands of screws up to 2"

Strip Insert Guide: Designed to feed screw strips smoothly

Tapered Nose Design: Provides closer access to tight corners

Dedicated solution for the M18 FUEL™ drywall screw gun (2866)

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Collated Magazine Attachment Material Nylon
Type Cordless Color Black/Red
Finish Black,Red For Use With M18 FUEL™ Drywall Screw Gun
UPC 045242482252

Packages

1 - UNIT - 1