Abbotsford
KLN53017

KLEIN TOOLS 53017 3-FOOT STEEL TOILET AUGER

Price $77.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53017
Documents Documents

Description

Klein Tools 3-Foot Steel Toilet Auger delivers maximum reach with up to 3-Foot capability for extended toilet clog removal. Hybrid manual and drill operation provides precise control and added power for tougher clogs. Quick-release handle, dual-lock storage, and protective boot enhance professional performance while the comfortable grip reduces fatigue during heavy-duty toilet unclogging applications.


Hybrid operation enables manual control for precision toilet unclogging and drill chuck compatibility for tough clogs

Quick-release handle easily switches between manual and drill operation with convenient built in handle storage

Dual-lock coil storage system securely clips coil to prevent debris spread for hygienic handling after use

Protective boot guards toilet from marring and scratching during use

Comfortable grip provides secure hold during toilet clog removal and unclogging tasks

Low-profile 1/2-Inch coil to reach tight spaces effectively

Specifications

Type Toilet Snake Auger Overall Length 48.9 in
Weight 4.960 lb Application Clearing Toilet Clogs
UPC 092644530173

Packages

1 - UNIT - 1