Abbotsford
MIL48532578

MILWAUKEE ELECTRIC TOOL 48-53-2578 1/4" X 25' Drop Head Replacement Cable

Price $56.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-53-2578

Description

PLACEHOLDER COPY Compatible with TRAPSNAKE™ 25’ Auger w/ CABLE DRIVE™. The Drop Head cable is designed to easily navigate drain lines of back to back mounted fixtures. Expect the most work from Milwaukee Drain Cables constructed of industrial steel spring. Best for use on 1/2" - 1-1/2" drain lines.


Designed to Easily Navigate Drain Lines of Back to Back Mounted Fixtures

Cable End: Bulb head (48-53-2579)

Replacement Cable for TRAPSNAKE™ 25’ Auger 49-16-2573

Best for Use on 1/2" - 2" Drain Lines

Ideal for Sinks, Bathtubs and Showers

Not Compatible with other Milwaukee Drain Cleaning Solutions

Not Compatible with Competitive Tools

Part of the TRAPSNAKE™ Interchangeable Powered Auger System. One System for Urinals, Toilets, and Sinks

Active cooling feature works with chargers that have COOL-CYCLE™ capability

Specifications

Brand Name Milwaukee Material Steel
UPC 045242631254

Packages

1 - UNIT - 1